
Masonry Screw, 1/4" Dia., Flat, 2 3/4 in L, Steel Blue Ruspert, 10 PK
Mfr # 63511
Zoro # G402513570
product price:Â $6.65
/pk 10, $0.67/ea
Sold in multiples of 2 for $13.30
Key Features
Compatible Material
Concrete; Masonry
Anchor Diameter
1/4"
Overall Length
2 3/4 in
Material
Steel
Finish
Blue Ruspert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63511
Zoro #
G402513570
UPC #
738287635119
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4"
Overall Length
2 3/4 in
Drill Size
3/16"
Thread Length
Partial
Details
Item
Masonry Screw
Compatible Material
Concrete; Masonry
Material
Steel
Finish
Blue Ruspert
Head Type
Flat
Drive Type
Phillips
Type
Masonry Screw
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.