Masonry Screw, 1/4" Dia., Flat, 6 in L, Steel Blue Ruspert, 100 PK

  • Mfr # 07881

  • Zoro # G002513604


product price:  $78.99
/pk 100, $0.79/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Brick; Block
Anchor Diameter
1/4"
Overall Length
6 in
Material
Steel
Finish
Blue Ruspert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
07881
Zoro #
G002513604
UPC #
738287078817
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
6 in
Drill Size
3/16"
Thread Length
Partial

Details

Item
Masonry Screw
Compatible Material
Concrete; Brick; Block
Material
Steel
Finish
Blue Ruspert
Head Type
Flat
Drive Type
Phillips
Type
Masonry Screw

Description

A tapered screw used to attach objects to concrete, brick and block.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.