Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, 410 Stainless Steel 50 PK

  • Mfr # 54784

  • Zoro # G202513817


product price:  $22.15
/pk 50, $0.44/ea

Key Features

Compatible Material
Concrete; Brick; Block
Anchor Diameter
1/4"
Overall Length
1 1/4 in
Material
410 Stainless Steel
Head Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54784
Zoro #
G202513817
UPC #
738287547849
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
1 1/4 in
Thread Length
Full

Details

Item
Masonry Screw
Compatible Material
Concrete; Brick; Block
Material
410 Stainless Steel
Head Type
Hex
Drive Type
Torx
Type
Masonry Screw
Thread Type
Coarse
Hardness
410

Description

A tapered screw used to attach objects to concrete, brick and block.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.