
Masonry Screw, 1/4" Dia., Hex, 1 1/4 in L, Steel Blue Ruspert
Mfr # M10530
Zoro # G407685531
product price:Â $12.95
/eaKey Features
Compatible Material
Masonry
Anchor Diameter
1/4"
Overall Length
1 1/4 in
Material
Steel
Finish
Blue Ruspert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M10530
Zoro #
G407685531
UPC #
738287105308
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4"
Overall Length
1 1/4 in
Details
Item
Masonry Screw
Compatible Material
Masonry
Material
Steel
Finish
Blue Ruspert
Head Type
Hex
Drive Type
Slotted
Description
MIDWEST FASTENER Masonry Screw, 14 in Dia, 114 in L, Drill Size 316 in, Head Type Hex, Slotted, Steel, Blue Ruspert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.