
Masonry Screw, 3/16" Dia., Hex, 2 3/4 in L, 410 Stainless Steel 50 PK
Mfr # 54462
Zoro # G802513651
product price:Â $40.19
/pk 50, $0.80/eaKey Features
Compatible Material
Concrete; Brick; Block
Anchor Diameter
3/16"
Material
410 Stainless Steel
Head Type
Hex
Drive Type
Torx
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
54462
Zoro #
G802513651
UPC #
738287544626
Country of Origin
China
Dimensions
Anchor Diameter
3/16"
Overall Length
2 3/4 in
Thread Length
Partial
Diameter 1
3/16"
Diameter 2
9/32"
Details
Item
Masonry Screw
Compatible Material
Concrete; Brick; Block
Material
410 Stainless Steel
Head Type
Hex
Drive Type
Torx
Type
Masonry Screw
Thread Type
Coarse
Hardness
410
dia3
21/64"
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.