Shop MIDWEST FASTENER
See all product information
Create Account
Masonry Screw, 3/16" Dia., Pan, 3 1/4 in L, Steel White Ruspert, 100 PK
- Mfr # 53734
- Zoro # G302513564
product price:Â
$
37.15
/pk of 100, $0.37/ea
Key Features
Compatible Material
Concrete; Brick; Block
Anchor Diameter
3/16"
Material
Steel
Finish
White Ruspert
Head Type
Pan
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53734
- Zoro #
- G302513564
- UPC #
- 738287537345
- Country of Origin
- China
Dimensions
- Anchor Diameter
- 3/16"
- Overall Length
- 3 1/4 in
- Drill Size
- 5/32"
- Thread Length
- Partial
Details
- Item
- Masonry Screw
- Compatible Material
- Concrete; Brick; Block
- Material
- Steel
- Finish
- White Ruspert
- Head Type
- Pan
- Drive Type
- Torx
- Type
- Masonry Screw
Description
A tapered screw used to attach objects to concrete, brick and block.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.