
Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon 100 PK
Mfr # 07873
Zoro # G102517502
product price: $30.75
/pk 100, $0.31/eaKey Features
Compatible Material
Concrete; Hollow Block; Brick
Anchor Diameter
1/4"
Material
Nylon
Anchor Head Style
Round
Head Style
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07873
Zoro #
G102517502
UPC #
738287078732
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4"
Overall Length
1-1/2"
Diameter
1/4"
Length 1
1-1/2"
Drill Size
1/4"
Details
Item
Nail Drive Anchor
Compatible Material
Concrete; Hollow Block; Brick
Material
Nylon
Anchor Head Style
Round
Head Style
Round
Type
Drive Anchor
Style
Nail Drive
Description
Also known as a hammer drive anchor, a drive anchor is an anchor with a nail-shaped pin enclosed in a sleeve. Once the pin is struck, the anchor expands into concrete, brick or block. These anchors are best suited for light duty fastening.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.