Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon 50 PK

  • Mfr # 50197

  • Zoro # G302528902


product price: $26.45
/pk 50, $0.53/ea

Key Features

Anchor Diameter
1/4"
Material
Nylon
Drill Bit Size
1/4"
Head Style
Truss
Anchor Head Style
Truss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50197
Zoro #
G302528902
UPC #
738287501971
Country of Origin
United States

Dimensions

Anchor Diameter
1/4"
Overall Length
1-1/2"
Drill Bit Size
1/4"
Diameter
1/4"
Length 1
1-1/2"
Drill Size
1/4"

Details

Item
Nail Drive Anchor
Material
Nylon
Head Style
Truss
Anchor Head Style
Truss
Style
Hammer
Type
Hollow Wall Anchor

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.