
Nail Drive Anchor, 1/4" Dia., 3/4" L, Nylon 100 PK
Mfr # 50195
Zoro # G002528790
product price: $42.85
/pk 100, $0.43/eaKey Features
Anchor Diameter
1/4"
Material
Nylon
Anchor Head Style
Truss
Head Style
Truss
Diameter
1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50195
Zoro #
G002528790
UPC #
738287501957
Country of Origin
Taiwan, Province of China
Dimensions
Anchor Diameter
1/4"
Overall Length
3/4"
Diameter
1/4"
Length 1
3/4"
Drill Size
1/4"
Details
Item
Nail Drive Anchor
Material
Nylon
Anchor Head Style
Truss
Head Style
Truss
Type
Hollow Wall Anchor
Style
Hammer
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.