
Nail Drive Anchor, 1/4" Dia., 3/4" L, Steel Zinc Plated, 100 PK
Mfr # 07865
Zoro # G402517189
product price:Â $38.65
/pk 100, $0.39/eaKey Features
Compatible Material
Concrete; Hollow Block; Brick
Material
Steel
Finish
Zinc Plated
Anchor Head Style
Truss
Head Style
Truss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
07865
Zoro #
G402517189
UPC #
738287078657
Country of Origin
China
Dimensions
Anchor Diameter
1/4"
Overall Length
3/4"
Diameter
1/4"
Length 1
3/4"
Drill Size
1/4"
Details
Item
Nail Drive Anchor
Compatible Material
Concrete; Hollow Block; Brick
Material
Steel
Finish
Zinc Plated
Anchor Head Style
Truss
Head Style
Truss
Style
Nail Drive
Type
Drive Anchor
Description
Also known as a hammer drive anchor, a drive anchor is an anchor with a nail-shaped pin enclosed in a sleeve. Once the pin is struck, the anchor expands into concrete, brick or block. These anchors are best suited for light duty fastening.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.