Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nail Drive Anchor, 1/4" Dia., 4" L, Nylon 100 PK

  • Mfr # 07870

  • Zoro # G002517336


product price: $59.95
/pk 100, $0.60/ea

Key Features

Compatible Material
Concrete; Hollow Block; Brick
Anchor Diameter
1/4"
Material
Nylon
Drill Bit Size
1/4"
Anchor Head Style
Mushroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07870
Zoro #
G002517336
UPC #
738287078701
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
4"
Drill Bit Size
1/4"
Diameter
1/4"
Length 1
4"
Drill Size
1/4"

Details

Item
Nail Drive Anchor
Compatible Material
Concrete; Hollow Block; Brick
Material
Nylon
Anchor Head Style
Mushroom
Head Style
Mushroom
Type
Drive Anchor
Style
Nail Drive

Description

Also known as a hammer drive anchor, a drive anchor is an anchor with a nail-shaped pin enclosed in a sleeve. Once the pin is struck, the anchor expands into concrete, brick or block. These anchors are best suited for light duty fastening.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.