
CAD Drawings
Download CAD Files
Nail Drive Anchor, 1/8" Dia., 3/8" L, Aluminum 15 PK
Mfr # 932002
Zoro # G302521217
CAD Available
product price:Â $9.69
/pk 15, $0.65/eaKey Features
CAD Drawing
Compatible Material
Concrete; Hollow Block; Brick
Anchor Diameter
1/8"
Overall Length
3/8"
Material
Aluminum
Drill Bit Size
1/4"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
932002
Zoro #
G302521217
UPC #
719199320027
Country of Origin
United States
Dimensions
Anchor Diameter
1/8"
Overall Length
3/8"
Drill Bit Size
1/4"
Diameter 1
1/8"
Diameter 2
1/4"
Length 1
3/8"
Details
CAD Available
Yes
Item
Nail Drive Anchor
Compatible Material
Concrete; Hollow Block; Brick
Material
Aluminum
Head Style
Truss
Anchor Head Style
Truss
Type
Drive Anchor
Style
Truss Pin
Description
Also known as a hammer drive anchor, a drive anchor is an anchor with a nail-shaped pin enclosed in a sleeve. Once the pin is struck, the anchor expands into concrete, brick or block. These anchors are best suited for light duty fastening.
Documents & Resources
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.