CAD Drawings

Download CAD Files

Nail Drive Anchor, 5/16" Dia., 1" L, Aluminum 4 PK

  • Mfr # 932015

  • Zoro # G902521389

CAD Available

product price: $8.88
/pk 4, $2.22/ea

Key Features

CAD Drawing
Compatible Material
Concrete; Hollow Block; Brick
Anchor Diameter
5/16"
Material
Aluminum
Drill Bit Size
5/8"
Anchor Head Style
Truss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932015
Zoro #
G902521389
UPC #
719199320157
Country of Origin
United States

Dimensions

Anchor Diameter
5/16"
Overall Length
1"
Drill Bit Size
5/8"
Diameter 2
5/8"
Diameter 1
5/16"
Length 1
1"

Details

CAD Available
Yes
Item
Nail Drive Anchor
Compatible Material
Concrete; Hollow Block; Brick
Material
Aluminum
Anchor Head Style
Truss
Head Style
Truss
Type
Drive Anchor
Style
Truss Pin

Description

Also known as a hammer drive anchor, a drive anchor is an anchor with a nail-shaped pin enclosed in a sleeve. Once the pin is struck, the anchor expands into concrete, brick or block. These anchors are best suited for light duty fastening.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.