No. 10-24 x 5/8 Steel Coarse Thread Slotted Oval Head Faucet Screws 8PK

  • Mfr # 72927

  • Zoro # G102529512


product price:  $9.75
/pk 8, $1.22/ea

Key Features

Material
Steel
Finish
Chrometint
Thread Size
24 (Coarse)
Type
Faucet Screw
Diameter
#10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72927
Zoro #
G102529512
UPC #
738287729276
Country of Origin
United States

Dimensions

Thread Size
24 (Coarse)
Diameter
#10
Length 1
5/8"

Details

Material
Steel
Finish
Chrometint
Type
Faucet Screw
Head Style
Oval (Slotted)

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.