Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 10-32 x 1-3/4 Black Heat Resistant Plastic Fine Thread Square Knobs 4PK

  • Mfr # 77965

  • Zoro # G702527796


product price: $23.35
/pk 4, $5.84/ea

Key Features

Diameter
#10
Finish
Black
Material
Heat Resistant Plastic
Style
Threaded
Thread Size
32 (Fine)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77965
Zoro #
G702527796
UPC #
738287779653
Country of Origin
United States

Dimensions

Diameter
#10
Thread Size
32 (Fine)
Length 1
1-3/4"

Details

Finish
Black
Material
Heat Resistant Plastic
Style
Threaded
Type
Knob
Application
Pots and Appliances
Shape
Square

Description

A knob is a rounded handle that one pulls or twists to open doors or drawers.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.