Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 4-36 x 9/16 x 1 Brass Lamp Turnkey Extensions 5PK

  • Mfr # 72705

  • Zoro # G302527660


product price: $16.85
/pk 5, $3.37/ea

Key Features

Material
Brass
Type
Lamp Part
Diameter 1
#4
Diameter 2
9/16"
Length 1
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72705
Zoro #
G302527660
UPC #
738287727050
Country of Origin
Unknown

Dimensions

Diameter 1
#4
Diameter 2
9/16"
Length 1
1"
Thread Size
36

Details

Material
Brass
Type
Lamp Part
Style
Extension

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.