Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 41 Roller Chain Connecting Link 8PK

  • Mfr # 75883

  • Zoro # G802512913


product price: $14.59
/pk 8, $1.82/ea

Key Features

Material
Steel
Finish
Zinc
Type
Roller Chain Link
Nominal Size
#41
Style
Connecting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
75883
Zoro #
G802512913
UPC #
738287758832
Country of Origin
China

Dimensions

Nominal Size
#41

Details

Material
Steel
Finish
Zinc
Type
Roller Chain Link
Style
Connecting

Description

Roller chain is the type of chain most commonly used for transmission of mechanical power on bicycles, motorcycles, and in industrial and agricultural machinery. It is a simple, reliable, and efficient means of power transmission. Roller chain is made up of separate links.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.