Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 41 Roller Chain Link 6PK

  • Mfr # 64243

  • Zoro # G602512915


product price: $13.49
/pk 6, $2.25/ea

Key Features

Type
Roller Chain Link
Material
Steel
Finish
Zinc
Nominal Size
#41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64243
Zoro #
G602512915
UPC #
738287642438
Country of Origin
China

Dimensions

Nominal Size
#41

Details

Type
Roller Chain Link
Material
Steel
Finish
Zinc

Description

Roller chain is the type of chain most commonly used for transmission of mechanical power on bicycles, motorcycles, and in industrial and agricultural machinery. It is a simple, reliable, and efficient means of power transmission. Roller chain is made up of separate links.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.