No. 6 18-8 Stainless Steel Flat Hose Clamps 4PK

  • Mfr # 36641

  • Zoro # G102528317


product price: $5.45
/pk 4, $1.36/ea
Sold in multiples of 2 for $10.90

Key Features

Material
Stainless Steel
Type
Hose Clamp
Thickness
1/2"
Hardness
18-8
Nominal Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36641
Zoro #
G102528317
UPC #
738287366419
Country of Origin
China

Dimensions

Thickness
1/2"
Nominal Size
#6

Details

Material
Stainless Steel
Type
Hose Clamp
Hardness
18-8
Style
Flat

Description

A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.