No. 8-32 x 3/8 Brass Coarse Thread Slotted Faucet Screws 10PK

  • Mfr # 72934

  • Zoro # G802529461


product price: $11.06
/pk 10, $1.11/ea

Key Features

Material
Brass
Type
Faucet Screw
Diameter
#8
Application
Bibb Screw
Thread Size
32 (Coarse)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72934
Zoro #
G802529461
UPC #
738287729344
Country of Origin
United States

Dimensions

Diameter
#8
Thread Size
32 (Coarse)
Length 1
3/8"

Details

Material
Brass
Type
Faucet Screw
Application
Bibb Screw
Driver Type
Slotted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.