Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

No. 8 to No. 10 Grommet Nuts 20PK

  • Mfr # 72221

  • Zoro # G902521341


product price: $7.74
/pk 20, $0.39/ea
Sold in multiples of 2 for $15.48

Key Features

Type
Grommet Nut
Thickness
.031"
Diameter
#8 to #10
Hole Size
.375"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72221
Zoro #
G902521341
UPC #
738287722215
Country of Origin
United States

Dimensions

Thickness
.031"
Diameter
#8 to #10
Hole Size
.375"

Details

Type
Grommet Nut

Description

MIDWEST FASTENER brand #8 to #10 Grommet Nuts 20PK are Type Grommet Nuts with a Thickness of .031" and a Diameter of #8 to #10. The Hole Size is .375".

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.