Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Midwest Fastener #PR-30 Clear Glass Miniature Light Bulbs 5PK 65715

#PR-30 Clear Glass Miniature Light Bulbs 5PK (Discontinued)

  • Mfr # 65715
  • Zoro # G202527517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65715
Zoro #
G202527517
UPC #
738287657159
Country of Origin
United States

Dimensions

Nominal Size
#PR-30
Battery Size
3 NiCads

Details

Type
Miniature Light Bulb
Application
Automotive
Material
Clear Glass
Style
Single Contact Flanged
Base
Flange
Amps
0.86
Volts
3.75

Description

Light bulbs used in automotive parts and small household appliances.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.