Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Silicon Bronze, 1-1/2 in L, 6 PK

  • Mfr # 39325

  • Zoro # G302519214


product price: $10.15
/pk 6, $1.69/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Material
Silicon Bronze
Finish
Plain
Thread Length
0.75" to 1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39325
Zoro #
G302519214
UPC #
738287393255
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/2 in
Thread Length
0.75" to 1"

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Silicon Bronze
Finish
Plain
Item
Hex Head Cap Screw

Description

A hex cap screw has a hexagonal head, designed to be driven by a wrench.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.