Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Not Graded, 3/8"-16 Hex Head Cap Screw, Nylon, 3 in L, 6 PK

  • Mfr # 77106

  • Zoro # G102525538


product price: $10.99
/pk 6, $1.83/ea

Key Features

External Hex Drive
Not Graded Material Grade/Class
System of Measurement
Inch
Material
Nylon
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77106
Zoro #
G102525538
UPC #
738287771060
Country of Origin
United States

Dimensions

Thread Size
3/8"-16
Fastener Length
3 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Not Graded
Material
Nylon
Thread Style
Fully Threaded
Item
Hex Head Cap Screw

Description

A machine screw, also called a stove bolt, is generally a smaller fastener threaded the entire length of its shank. Machine screws are used in fastening nearly all types of hard materials. Especially useful in metal-to-metal or where heavy duty fastening is required. Commonly used with flat or lockwashers.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.