Zoro Homepage

Nylon Insert Lock Nut, #10-32, Steel, Chrome Plated, 10 PK

  • Mfr # 74306

  • Zoro # G102526627


product price: $14.85
/pk 10, $1.48/ea

Key Features

Lock Type
Nylon Insert
Material
Steel
Finish
Chrome Plated
System of Measurement
Inch
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74306
Zoro #
G102526627
UPC #
738287743067
Country of Origin
United States

Dimensions

Thread Size
#10-32
Thickness
1/4"
Diameter 2
7/16"

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Finish
Chrome Plated
System of Measurement
Inch
Thread Type
Fine
Driver Type
5/16" Wrench

Description

A lock nut is a nut that resists loosening under vibrations and torque.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products