
Nylon Insert Lock Nut, 1/2"-13, 18-8 Stainless Steel, Not Graded, 3 PK
Mfr # 63787
Zoro # G602526936
product price: $4.75
/pk 3, $1.58/eaSold in multiples of 2 for $9.50
Key Features
Thread Size
1/2"-13
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63787
Zoro #
G602526936
UPC #
738287637878
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/2"-13
Thickness
19/32"
Diameter 2
7/8"
Details
Item
Lock Nut
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Coarse
Driver Type
3/4" Wrench
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.