Zoro Homepage

Nylon Insert Lock Nut, 1/2"-13, Steel, Black Chrome, 3 PK

  • Mfr # 34127

  • Zoro # G302526779


product price: $9.45
/pk 3, $3.15/ea

Key Features

Lock Type
Nylon Insert
Material
Steel
Finish
Black Chrome
System of Measurement
Inch
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34127
Zoro #
G302526779
UPC #
738287341270
Country of Origin
China

Dimensions

Thread Size
1/2"-13
Thickness
19/32"
Diameter 2
7/8"

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Finish
Black Chrome
System of Measurement
Inch
Thread Type
Coarse
Driver Type
3/4" Wrench

Description

A lock nut is a nut that resists loosening under vibrations and torque.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.