
Nylon Insert Lock Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 5 PK
Mfr # 71901
Zoro # G702526867
product price: $4.55
/pk 5, $0.91/eaSold in multiples of 3 for $13.65
Key Features
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71901
Zoro #
G702526867
UPC #
738287719017
Country of Origin
China
Dimensions
Thread Size
1/2"-13
Thickness
21/64"
Diameter 2
27/32"
Details
Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
Driver Type
3/4" Wrench
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.