
Nylon Insert Lock Nut, 3/8"-24, Steel, Black Chrome, 5 PK
Mfr # 34134
Zoro # G902526773
product price: $10.99
/pk 5, $2.20/eaKey Features
Lock Type
Nylon Insert
Material
Steel
Finish
Black Chrome
System of Measurement
Inch
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34134
Zoro #
G902526773
UPC #
738287341348
Country of Origin
China
Dimensions
Thread Size
3/8"-24
Thickness
15/32"
Diameter 2
21/32"
Details
Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Finish
Black Chrome
System of Measurement
Inch
Thread Type
Fine
Driver Type
9/16" Wrench
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.