
Nylon Insert Lock Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, 10 PK
Mfr # 63785
Zoro # G102526900
product price: $5.85
/pk 10, $0.59/ea
Sold in multiples of 2 for $11.70
Key Features
Thread Size
5/16"-18
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63785
Zoro #
G102526900
UPC #
738287637854
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
5/16"-18
Thickness
11/32"
Diameter 2
9/16"
Details
Item
Lock Nut
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Coarse
Driver Type
1/2" Wrench
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.