
Nylon Insert Lock Nut, 5/16"-18, Steel, Chrome Plated, 10 PK
Mfr # 74303
Zoro # G402526617
product price: $15.49
/pk 10, $1.55/eaKey Features
Lock Type
Nylon Insert
Material
Steel
Finish
Chrome Plated
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74303
Zoro #
G402526617
UPC #
738287743036
Country of Origin
United States
Dimensions
Thread Size
5/16"-18
Thickness
23/64"
Diameter 2
9/16"
Details
Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Finish
Chrome Plated
System of Measurement
Inch
Thread Type
Coarse
Driver Type
1/2" Wrench
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.