Nylon Insert Lock Nut, 7/16"-20, 18-8 Stainless Steel, Not Graded, Polished, 4 PK
- Mfr # 33395
- Zoro # G102526894
product price:Â
$
12.89
/pk of 4, $3.22/ea
Key Features
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Polished
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33395
- Zoro #
- G102526894
- UPC #
- 738287333954
- Country of Origin
- China
- Item
- Lock Nut
- Lock Type
- Nylon Insert
- Material
- 18-8 Stainless Steel
- Material Grade/Class
- Not Graded
- Finish
- Polished
- System of Measurement
- Inch
- Thread Type
- Fine
- Driver Type
- 5/8" Wrench
Dimensions
- Thread Size
- 7/16"-20
- Thickness
- 15/32"
- Diameter 2
- 23/32"
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.