Zoro Homepage

Nylon Insert Lock Nut, 7/16"-20, Steel, Chrome Plated, 10 PK

  • Mfr # 74312

  • Zoro # G402526839


product price: $21.95
/pk 10, $2.20/ea

Key Features

Lock Type
Nylon Insert
Material
Steel
Finish
Chrome Plated
System of Measurement
Inch
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74312
Zoro #
G402526839
UPC #
738287743128
Country of Origin
United States

Dimensions

Thread Size
7/16"-20
Thickness
15/32"
Diameter 2
23/32"

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Finish
Chrome Plated
System of Measurement
Inch
Thread Type
Fine
Driver Type
5/8" Wrench

Description

A lock nut is a nut that resists loosening under vibrations and torque.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.