
Nylon Insert Lock Nut, 7/16"-20, Steel, Grade 2, Zinc Plated, 50 PK
Mfr # 03664
Zoro # G702526904
product price: $11.85
/pk 50, $0.24/eaKey Features
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03664
Zoro #
G702526904
UPC #
738287036640
Country of Origin
China
Dimensions
Thread Size
7/16"-20
Thickness
15/32"
Diameter 2
23/32"
Details
Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Fine
Driver Type
11/16" Wrench
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.