
Nylon Insert Lock Nut, 7/8"-9, 18-8 Stainless Steel, Not Graded, 3 PK
Mfr # 74887
Zoro # G002526895
product price: $33.89
/pk 3, $11.30/eaKey Features
Thread Size
7/8"-9
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
74887
Zoro #
G002526895
UPC #
738287748871
Country of Origin
China
Dimensions
Thread Size
7/8"-9
Thickness
1"
Diameter 2
1-7/16"
Details
Item
Lock Nut
Lock Type
Nylon Insert
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
System of Measurement
Inch
Thread Type
Coarse
Driver Type
1-5/16" Wrench
Description
A lock nut is a nut that resists loosening under vibrations and torque.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.