Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Insert Lock Nut, #8-32, Steel, Black Zinc, 15 PK

  • Mfr # 34168

  • Zoro # G102526948


product price: $3.99
/pk 15, $0.27/ea
Sold in multiples of 2 for $7.98

Key Features

Lock Type
Nylon Insert
Material
Steel
Finish
Black Zinc
System of Measurement
Inch
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34168
Zoro #
G102526948
UPC #
738287341683
Country of Origin
China

Dimensions

Thread Size
#8-32
Thickness
15/64"
Diameter 2
13/32"

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Finish
Black Zinc
System of Measurement
Inch
Thread Type
Coarse
Driver Type
7/16" Wrench

Description

A lock nut is a nut that resists loosening under vibrations and torque.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.