Zoro Homepage

Nylon Insert Lock Nut, M10-1.00, Steel, Class 8, Blue Zinc, 6 PK

  • Mfr # 76102

  • Zoro # G802526705


product price: $4.55
/pk 6, $0.76/ea
Sold in multiples of 2 for $9.10

Key Features

Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Blue Zinc
Standards
DIN 985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76102
Zoro #
G802526705
UPC #
738287761023
Country of Origin
China

Dimensions

Thread Size
M10-1.00
Thickness
9.9mm
Diameter 2
19mm

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Blue Zinc
Standards
DIN 985
System of Measurement
Metric
Thread Type
Fine
Driver Type
#17 Wrench

Description

A lock nut is a nut that resists loosening under vibrations and torque.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.