Zoro Homepage

Nylon Insert Lock Nut, M12-1.75, A2 Stainless Steel, Not Graded, 3 PK

  • Mfr # 75666

  • Zoro # G202526886


product price: $6.55
/pk 3, $2.18/ea
Sold in multiples of 2 for $13.10

Key Features

Thread Size
M12-1.75
Lock Type
Nylon Insert
Material
A2 Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75666
Zoro #
G202526886
UPC #
738287756661
Country of Origin
China

Dimensions

Thread Size
M12-1.75
Thickness
12mm
Diameter 2
21mm

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
A2 Stainless Steel
Material Grade/Class
Not Graded
Standards
DIN 985
System of Measurement
Metric
Thread Type
Coarse
Driver Type
#18 Wrench

Description

A lock nut is a nut that resists loosening under vibrations and torque.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.