Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Nylon Insert Lock Nut, M14-1.50, Steel, Class 8, Yellow Zinc, 4 PK

  • Mfr # 76106

  • Zoro # G102526870

CAD Available

product price: $6.55
/pk 4, $1.64/ea
Sold in multiples of 2 for $13.10

Key Features

CAD Drawing
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Yellow Zinc
Standards
DIN 985
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76106
Zoro #
G102526870
UPC #
738287761061
Country of Origin
China

Dimensions

Thread Size
M14-1.50
Thickness
14mm
Diameter 2
25mm

Details

CAD Available
Yes
Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Yellow Zinc
Standards
DIN 985
System of Measurement
Metric
Thread Type
Fine
Driver Type
#22 Wrench

Description

A lock nut is a nut that resists loosening under vibrations and torque.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.