Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Insert Lock Nut, M20-2.50, Steel, Class 8, Zinc Plated, 10 PK

  • Mfr # 51431

  • Zoro # G902526971


product price: $26.85
/pk 10, $2.69/ea

Key Features

Thread Size
M20-2.50
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51431
Zoro #
G902526971
UPC #
738287514315
Country of Origin
China

Dimensions

Thread Size
M20-2.50
Thickness
20mm
Diameter 2
34mm

Details

Item
Lock Nut
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
Standards
DIN 985
System of Measurement
Metric
Thread Type
Coarse
Driver Type
#30 Wrench

Description

A lock nut is a nut that resists loosening under vibrations and torque.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.