Zoro Homepage

One-Hole Compression Lug, 2 AWG Max, Standard Barrel, Copper, None, 4 PK

  • Mfr # 70585

  • Zoro # G302519603


product price: $15.15
/pk 4, $3.79/ea

Key Features

Material
Copper
Color Code
None
Gauge
2
Type
Electrical Lug
Diameter
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70585
Zoro #
G302519603
UPC #
738287705850
Country of Origin
China

Dimensions

Diameter
3/8"
For Wire Size
2 AWG
Barrel Size
Standard

Details

Material
Copper
Color Code
None
Gauge
2
Item
One-Hole Compression Lug
Type
Electrical Lug
Wire Gauge
2
For Conductor Material
Copper

Description

An electrical lug is a bolt on an enclosure tied to an electric potential within the enclosure, supporting the connection of a cable.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.