Zoro Homepage

One-Hole Compression Lug, 4 AWG to 14 AWG Max, Copper, None, 4 PK

  • Mfr # 76202

  • Zoro # G002505319


product price: $28.95
/pk 4, $7.24/ea

Key Features

For Wire Size
4 AWG to 14 AWG
For Conductor Material
Copper
Material
Copper
Color Code
None
Diameter
4 wire gauge to 14 wire gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76202
Zoro #
G002505319
UPC #
738287762020
Country of Origin
United States

Dimensions

For Wire Size
4 AWG to 14 AWG
Diameter
4 wire gauge to 14 wire gauge

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Color Code
None
Application
Solid Wire
Type
Wire Connector
Style
Solderless Lug

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.