Zoro Homepage

Phillips Spoke Screw Cap, 5 mm Dia, Black, Nylon 20 PK

  • Mfr # 38571

  • Zoro # G002512744


product price: $5.79
/pk 20, $0.29/ea
Sold in multiples of 2 for $11.58

Key Features

Diameter
5 mm
Fits Bolt Head Style
Phillips Spoke
Color
Black
Material
Nylon
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38571
Zoro #
G002512744
UPC #
738287385717
Country of Origin
China

Dimensions

Diameter
5 mm

Details

Item
Screw Cap
Fits Bolt Head Style
Phillips Spoke
Color
Black
Material
Nylon
System of Measurement
Metric

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.