Zoro Homepage

Phillips Spoke Screw Cap, 7 mm Dia, White, Nylon 20 PK

  • Mfr # 38575

  • Zoro # G902512660


product price: $7.29
/pk 20, $0.36/ea
Sold in multiples of 2 for $14.58

Key Features

Diameter
7 mm
Fits Bolt Head Style
Phillips Spoke
Color
White
Material
Nylon
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38575
Zoro #
G902512660
UPC #
738287385755
Country of Origin
China

Dimensions

Diameter
7 mm

Details

Item
Screw Cap
Fits Bolt Head Style
Phillips Spoke
Color
White
Material
Nylon
System of Measurement
Metric

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.