Zoro Homepage

Plow Bolt, 3/8"-16 Thrd Sz, 2" L, Flat Head, Steel, Plain, 10 PK

  • Mfr # 70504

  • Zoro # G302513229


product price: $9.15
/pk 10, $0.92/ea

Key Features

System of Measurement
Inch
Thread Size
3/8"-16
Material
Steel
Finish
Plain
Plow Bolt Type
Plow Bolt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70504
Zoro #
G302513229
UPC #
738287705041
Country of Origin
China

Dimensions

Thread Size
3/8"-16
Fastener Length
2"
Length 1
2"
Thread Length
Full

Details

System of Measurement
Inch
Material
Steel
Finish
Plain
Plow Bolt Type
Plow Bolt
Material Grade/Class
Grade 5
Thread Type
Coarse
Head Style
Flat
Application
Gang Plows|Road Graters|Scoop Shovels

Description

A plow bolt is similar to a carriage bolt, except the head is flat or concave. The recess in the mating part must be designed to accept the particular plow bolt.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.