
Plow Bolt, 3/8"-16 Thrd Sz, Clipped Head, Steel, Plain, 12 PK
Mfr # 36182
Zoro # G702513218
product price: $11.89
/pk 12, $0.99/eaKey Features
Thread Size
3/8"-16
Material
Steel
Finish
Plain
Plow Bolt Type
Plow Bolt
Material Grade/Class
Grade 5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36182
Zoro #
G702513218
UPC #
738287361827
Country of Origin
China
Dimensions
Thread Size
3/8"-16
Length 1
1-1/2"
Thread Length
Full
Details
Material
Steel
Finish
Plain
Plow Bolt Type
Plow Bolt
Material Grade/Class
Grade 5
Head Style
Clipped
Application
Plow
Description
A plow bolt is similar to a carriage bolt, except the head is flat or concave. The recess in the mating part must be designed to accept the particular plow bolt.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.