Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#PR-2 Clear Glass Miniature Light Bulbs 5PK

  • Mfr # 65702

  • Zoro # G102527556


product price: $10.45
/pk 5, $2.09/ea

Key Features

Material
Clear Glass
Application
Automotive
Type
Miniature Light Bulb
Nominal Size
#PR-2
Style
Single Contact Flanged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65702
Zoro #
G102527556
UPC #
738287657029
Country of Origin
United States

Dimensions

Nominal Size
#PR-2
Battery Size
2 D-Cells

Details

Material
Clear Glass
Application
Automotive
Type
Miniature Light Bulb
Style
Single Contact Flanged
Amps
0.5
Base
Flange
Volts
2.38
volt
2.38

Description

Light bulbs used in automotive parts and small household appliances.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.