
#PR-4 Clear Glass Miniature Light Bulbs 5PK
Mfr # 65704
Zoro # G102527563
product price: $11.99
/pk 5, $2.40/eaKey Features
Material
Clear Glass
Application
Flashlight
Type
Miniature Light Bulb
Nominal Size
#PR-4
Style
Single Contact Flanged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65704
Zoro #
G102527563
UPC #
738287657043
Country of Origin
Taiwan, Province of China
Dimensions
Nominal Size
#PR-4
Battery Size
2 D-Cells
Details
Material
Clear Glass
Application
Flashlight
Type
Miniature Light Bulb
Style
Single Contact Flanged
Amps
0.27
Base
Flange
volt
2.33
Volts
2.33
Description
Light bulbs used in automotive parts and small household appliances.
Restrictions
View the Lighting Facts
View the Energy Guide
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.