Press Insert, #10-24 Int Thrd Sz, 0.3 in L, Zinc Alloy, 20 PK

  • Mfr # 68468

  • Zoro # G602528947


product price:  $10.79
/pk 20, $0.54/ea

Key Features

Material
Zinc Alloy
Overall Length
0.3 in
Thread Type
UNC
Drill Bit Size
19/64 in-5/16 in
Compatible Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68468
Zoro #
G602528947
UPC #
738287684681
Country of Origin
United States

Dimensions

Internal Thread Size
#10-24
Overall Length
0.3 in
Drill Bit Size
19/64 in-5/16 in

Details

Item
Press Insert
Material
Zinc Alloy
Thread Type
UNC
Compatible Material
Wood

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products