Press Insert, 1/4"-20 Int Thrd Sz, 1/2 in L, Zinc Alloy, 20 PK

  • Mfr # 68472

  • Zoro # G402528864


product price: $11.39
/pk 20, $0.57/ea

Key Features

Material
Zinc Alloy
Insert Diameter
1/4 in
Overall Length
1/2 in
Thread Type
UNC
Drill Bit Size
11/32 in-23/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68472
Zoro #
G402528864
UPC #
738287684728
Country of Origin
Taiwan, Province of China

Dimensions

Internal Thread Size
1/4"-20
Insert Diameter
1/4 in
Overall Length
1/2 in
Drill Bit Size
11/32 in-23/64 in

Details

Item
Press Insert
Material
Zinc Alloy
Thread Type
UNC
Compatible Material
Wood

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.